Shop All Shower & Bathtub Parts
Kingston Brass
KX4648K8 Full Spray Square Rain Shower W/ 10" Shower Arm, Nickel
Mfr # KX4648K8
Zoro # G3095087
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Type Shower Heads
- Includes Shower Head;Shower Arm
- Material Plastic;Brass
- Height (In.) 3.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX4648K8
- Zoro # G3095087
- UPC # 663370057649
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 3.69 |
Length | 10.0 |
Width (In.) | 8 |
Item Width (Inch) | 8 |
Item Height (Inch) | 3.69 |
Item Length (Inch) | 10 |
Description
The Fortress 8 in. square showerhead with 10 in. shower arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1010)
- CHARLOTTE PIPE AND FOUNDRY Pipe 3 in x 2 ft foam core (PVC 04300 0200)
- KMC KREUTER Mep-3006 Act.;Valve;24 V;No;Wht (MEP-3006)
- B & K Danco For Universal Faucet Pull-Out Spray Hose (9D00010340)
- KINGSTON BRASS Vintage Shower Diverter, Polished Chrome (ABT1060-1)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Polished Brass (K153A2)
- KINGSTON BRASS Shower Arms and Flange Brushed Nickel, Ceiling Mount (K210A8)
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Brushed Nickel (CCR608)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Brushed Nickel (K153A8)
- KINGSTON BRASS K173A3 Trimscape Wall Mount Water Supply Elbow, Antique Brass (K173A3)
- KOHLER Shower Arm/12 Ceiling Mount (7392-2MB)
- Kingston Brass Shower & Bathtub Parts