Shop All Bathroom Sinks
Kingston Brass
KVPB25221Q6 25-Inch Ceramic Console Sink (1-Hole), White/Polished Nickel
Mfr # KVPB25221Q6
Zoro # G502837743
Free Shipping & Returns
$857.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Polished Nickel
- Weight 46.45
- Finish White/Polished Nickel
- Includes Sink Basin;Console Legs;Mounting Hardware
- Length 25.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KVPB25221Q6
- Zoro # G502837743
- UPC # 663370836152
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 25.19 |
Width | 22.06 |
Height | 33.81 |
Details
Color | White/Polished Nickel |
Weight | 46.45 |
Finish | White/Polished Nickel |
Includes | Sink Basin;Console Legs;Mounting Hardware |
Material | Ceramic;Stainless Steel |
Features | Traditional ceramic vanity top, Paired with stainless steel legs, Overall dimensions: (L)25-3/16" x (W)22-1/16" x (H)33-13/16", Internal bowl size: (L)18-1/8" x (W)12-5/8" x (H)4-1/2", Pre-drilled 1-hole installation for single hole faucet application, Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Console sink installation |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv+ Interface Mounting Bracket (99694-SN)
- LEGEND VALVE 4" GALVANIZED 45 ELBOW (352-031)
- VIEGA Elbow (80405)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-475)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS3630MBSQ1)
- KINGSTON BRASS 36 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3622M8SQ1)
- KINGSTON BRASS VPB24187W46 24-Inch Ceramic Console Sink (4-Inch, 3-Hole), White/Polished Nickel (VPB24187W46)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 4 Faucet Drillings, Marble WhiteMatte Black (KVPB1917M34SQ0)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Nickel (LMS30MOQ6)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, with Rear Overflow (9024004EC.020)
- Kingston Brass Bathroom Sinks