Shop All Bathroom Sink Parts & Accessories
Kingston Brass
KUHDWR4 4-Pieces Undermount Clip for Stainless Steel Sink, Brushed
Mfr # KUHDWR4
Zoro # G502837767
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screw
- Finish Brushed
- Width 0.88
- Weight 0.18
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KUHDWR4
- Zoro # G502837767
- UPC # 663370102950
- Country of Origin China
- Category Bathroom Sink Parts & Accessories
Dimensions
Width | 0.88 |
Height | 0.75 |
Length | 2.56 |
Details
Includes | Screw |
Finish | Brushed |
Weight | 0.18 |
Color | Brushed |
Material | Stainless Steel |
Features | Fabricated from 34 Grade Stainless Steel, Corrosion-Resistant, Designed for Long-Lasting Durability |
Description
Sink clips are used to hold sinks to the counter with a close-fitting, secure seal. All Kingston Brass sink clips are made with durable materials for a long-lasting hold and reliable fit.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 In. Plug (H584)
- DRAMM 300 Shut Off Full Repair Kit (RK-BB)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-VS)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-IGA-2S)
- KINGSTON BRASS Plumbing Sink Trim Kit with PTrap and Overflow Drain, Brushed Brass (CC53307VOKB30)
- KINGSTON BRASS KUHDWR6 Undermount Clip 6 Clips Pack, Raw (KUHDWR6)
- KINGSTON BRASS Plumbing Sink Trim Kit with Bottle Trap, Brushed Brass (CC53307DLLKB30)
- KINGSTON BRASS KUHDWR10 10 Pieces Undermount Clip for Stainless Steel Sink, Brushed (KUHDWR10)
- KINGSTON BRASS SC1000 2-Inch Sink Faucet Hole Cover, Black Stainless Steel (SC1000)
- KINGSTON BRASS SC1008 2-Inch Sink Faucet Hole Cover, Brushed Nickel (SC1008)
- FAUCETURE EVF1111 1-3/16" Sink Overflow Hole Cover Ring, Polished Chrome (EVF1111)
- Kingston Brass Bathroom Sink Faucets & Accessories