Shop All Toilet Repair Parts
Kingston Brass
KTWLL1 Wilshire Toilet Tank Lever, Polished Chrome
Mfr # KTWLL1
Zoro # G3091334
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal;Brass
- Color Polished Chrome
- Includes Toilet Tank Flush Lever
- Length 8.69
- Height 1.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KTWLL1
- Zoro # G3091334
- UPC # 663370327896
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Length | 8.69 |
Height | 1.31 |
Width | 3.63 |
Item Width (Inch) | 2 |
Item Length (Inch) | 12.06 |
Item Height (Inch) | 1.67 |
Details
Material | Crystal;Brass |
Color | Polished Chrome |
Finish | Polished Chrome |
Includes | Toilet Tank Flush Lever |
Features | Solid Brass Construction For Durability and Reliability, Replacement for front mount toilet tank levers, 3/4" Round Minimum Tank Opening, 8-1/2" Long Arm |
Weight | 0.73 |
Low Lead Compliant | false |
UPC/CUPC Certified | false |
CEC Certified | false |
Escutcheon Included | false |
Collection | Celebrity |
ADA Compliant | true |
DOE Certified | false |
Theme | Traditional |
Item Weight (lbs) | 0.73 |
Prop 65 Label | true |
Warranty | 1 |
Description
Flush away your problems with the Kingston Brass Wilshire Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a acrylic lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- TEST PRODUCTS INTL Barbed Gas Fitting 1/8" Npt X 1/4" (A603)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Extension (4FEY5)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Chrome (KTAL31)
- KINGSTON BRASS Restoration Toilet Tank Lever, Oil Rubbed Bronze (KTAL35)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTDKLS7)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- KINGSTON BRASS CF38308 30" X 3/8" Diameter Flat Closet Supply (CF38308)
- KINGSTON BRASS CF38205 20" X 3/8" Diameter Flat Closet Supply (CF38205)
- JONES STEPHENS Shower Arm Flange With Set Screw (F05050)
- Kingston Brass Toilet Repair Parts