Shop All Toilet Repair Parts
Kingston Brass
KTNL1 Naples Toilet Tank Lever, Polished Chrome
Mfr # KTNL1
Zoro # G3101055
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Chrome
- Finish Polished Chrome
- Includes Tank Lever
- Length 8.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KTNL1
- Zoro # G3101055
- UPC # 663370101991
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Length | 8.69 |
Height | 1.25 |
Width | 3 |
Details
Material | Brass |
Color | Polished Chrome |
Finish | Polished Chrome |
Includes | Tank Lever |
Features | Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Naples collection |
Weight | 0.76 |
Description
Flush away your problems with the Kingston Brass Naples Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Elbow, Brass, 1/2 in Pipe Size, MNPT (1204P-8)
- JOHN GUEST Push-to-Connect, Threaded Faucet Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (CI-3212U7-S)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 20, 10 psi (800-Y02-10)
- ITW 10-3/4" Aluminum Elbow Pipe Fitting Insulation (26520)
- KINGSTON BRASS KTWLL1 Wilshire Toilet Tank Lever, Polished Chrome (KTWLL1)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- KINGSTON BRASS Restoration Toilet Tank Lever, Oil Rubbed Bronze (KTAL35)
- KINGSTON BRASS Plumbing Toilet Trim Kit, 58Inch x 38Inch OD Comp, Polished Nickel (CC53306TKF20)
- KINGSTON BRASS CC43102DLTKF20 Modern Plumbing Toilet Trim Kit, Polished Brass (CC43102DLTKF20)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Polished Chrome (KF53351TKF20)
- BRASSCRAFT ADJ TANK FILL VALVE 14"" (BCT016 H)
- Kingston Brass Toilet Repair Parts