Shop All Toilet Repair Parts
Kingston Brass
KTDX3 Front Mount Toilet Tank Lever, Antique Brass
Mfr # KTDX3
Zoro # G702837604
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Antique Brass
- Finish Antique Brass
- Includes Toilet Tank Flush Lever
- Features Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Cross handle for easy rotation, Coordinates perfectly with Concord collection, Contemporary design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KTDX3
- Zoro # G702837604
- UPC # 663370919992
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Length | 8.69 |
Height | 2.56 |
Width | 2.81 |
Details
Material | Brass |
Color | Antique Brass |
Finish | Antique Brass |
Includes | Toilet Tank Flush Lever |
Features | Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Cross handle for easy rotation, Coordinates perfectly with Concord collection, Contemporary design |
Weight | 0.84 |
Description
Flush away your problems with the Kingston Brass Concord toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal cross handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE Farm Valv Float 300Gph (798)
- JONES STEPHENS Repair Clamp, SS, 6", Two Bolt 2"IPS (R60200)
- THRIFCO PLUMBING 1/4 Tee Brass Barstock (5316012)
- ARMACELL 3-1/8" Idx1/2" Lapseal Armaflex Pipe Insul. 42/Ctn (BST31812)
- KINGSTON BRASS KTK102P Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet (KTK102P)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Brass (KTAL32)
- KINGSTON BRASS Front Mount Toilet Tank Lever, Brushed Brass (KTWLL7)
- KINGSTON BRASS Plumbing Toilet Trim Kit, 58Inch x 38Inch OD Comp, Matte Black (CC53300DLTKF20)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Polished Chrome (KF53351TKF20)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Polished Brass (KF53352TKF20)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3" (1WJC5)
- Kingston Brass Toilet Repair Parts