Shop All Toilet Repair Parts
Kingston Brass
KTCLS10 Side Mount Toilet Tank Lever, Matte Black
Mfr # KTCLS10
Zoro # G102837167
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black
- Finish Matte Black
- Includes Tank Lever
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KTCLS10
- Zoro # G102837167
- UPC # 663370361418
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Height | 1.5 |
Length | 9.38 |
Width | 3.19 |
Details
Material | Brass |
Color | Matte Black |
Finish | Matte Black |
Includes | Tank Lever |
Features | Solid brass construction for durability and reliability, For side mount installation, Coordinates perfectly with Claremont collection, Modern design, 9-3/8" flush arm length, ADA compliant |
Weight | 0.82 |
Description
Flush away your problems with the Kingston Brass Claremont side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Strap, 10Ft L, Copper Plated Steel (ICI-24)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-ABCP)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y61)
- HARVEY William H Harvey 128592 No.10 Master Plumber Thick Wax Gasket (128592)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Brushed Brass (KF53357TKF20)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Matte Black (KF53350TKF20)
- KINGSTON BRASS Toilet Access Hole Cover, White (VTCR1991#19)
- KINGSTON BRASS KTCMLS3 Side Mount Toilet Tank Lever, Antique Brass (KTCMLS3)
- KINGSTON BRASS Front Mount Toilet Tank Lever, Brushed Brass (KTCL17)
- KINGSTON BRASS CF38202 20" X 3/8" Diameter Flat Closet Supply (CF38202)
- FLUIDMASTER Tank Lever Euro Platinum (686)
- Kingston Brass Toilet Repair Parts