Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KSSPR0 Brass Kitchen Side Sprayer, Matte Black
Mfr # KSSPR0
Zoro # G503055528
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Includes Sprayer
- Features High quality brass construction, Extended 2-3/16" shank to fit most countertops, Includes 60-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Deck mount installation, Corrosion-resistant finish, Designed for long-lasting durability, Fits holes 1-3/8" or larger, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source
- Material Brass
- Height 1.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSSPR0
- Zoro # G503055528
- UPC # 663370864841
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 1.94 |
Width | 2.75 |
Length | 6.06 |
Details
Finish | Matte Black |
Includes | Sprayer |
Features | High quality brass construction, Extended 2-3/16" shank to fit most countertops, Includes 60-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Deck mount installation, Corrosion-resistant finish, Designed for long-lasting durability, Fits holes 1-3/8" or larger, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source |
Material | Brass |
Color | Matte Black |
Weight | 2.76 |
Description
The Kingston Brass Gourmet Scape kitchen brass side sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet. Includes 60-inch black hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pull-Down Bar, Prep Faucet (9978-RB-DST)
- KOHLER Lustra With Quick-Release Hinges (4652-47)
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- LEGEND VALVE 3/4" PERT 100 FT COIL BLUE (500-34-100B)
- KINGSTON BRASS KSSLSPR0K 60-Inch Kitchen Faucet Spray Hose, Matte Black (KSSLSPR0K)
- KINGSTON BRASS KSSLSPR3K 60-Inch Kitchen Faucet Spray Hose, Matte Black/Antique Brass (KSSLSPR3K)
- KINGSTON BRASS KBSPRHOSE 48-Inch Black Nylon Hose for Sprayer, Black/Polished Chrome (KBSPRHOSE)
- ALLPOINTS Water Saver Spray Face (281178)
- T&S BRASS B-0108 Spray Face Repair Kit (108SF-RK)
- DOMINION COMMERCIAL FAUCETS Faucet Spray Spring Hose, 1/2in., Wall (77-9010PR)
- T&S BRASS Pre-Rinse , Mini, W/Spt, Leadfree (MPZ-8WLN-08-CR)
- Kingston Brass Kitchen Faucets & Accessories