Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KSSLSPR8K 60-Inch Kitchen Faucet Spray Hose, Matte Black/Brushed Nickel
Mfr # KSSLSPR8K
Zoro # G903055494
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Finish Matte Black/Brushed Nickel
- Includes Water Supply Hose
- Material Nylon
- Features Fabricated from high quality nylon, 61-7/16" length, 1/2"-14 NPSM thread connection, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSSLSPR8K
- Zoro # G903055494
- UPC # 663370942563
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 1 |
Width | 1.38 |
Length | 61.44 |
Details
Finish | Matte Black/Brushed Nickel |
Includes | Water Supply Hose |
Material | Nylon |
Features | Fabricated from high quality nylon, 61-7/16" length, 1/2"-14 NPSM thread connection, Corrosion-resistant finish, Designed for long-lasting durability |
Color | Matte Black/Brushed Nickel |
Weight | 0.4 |
Description
The 60" braided black nylon hose from Kingston Brass suits your plumbing needs as an essential component for water transference. The hose is designed to connect to a brass side sprayer allowing water to flow through for washing and cleaning purposes. The nylon material provides the hose flexibility, impact and moisture resistance and impressive stability. Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores. Features 1/4"-18 NPSM x 1/2"-14 NPSM female connection. Availbale in multiple finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" A-LOK x MNPT Brass 90 Degree Elbow (12MSEL12N-B)
- DIXON Cam and Groove Paddle Handle, Brass, Domestic (300H-PADBR)
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 (C0-4WP)
- ZORO SELECT 3" MNPT x 2-3/4" TBE Red Brass Pipe Nipple Sch 40 (594-001)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- T&S BRASS Eb-0107 Spray Face, Blue (011456-45)
- CHICAGO FAUCET Pre-Rinse Fitting (920-LABCP)
- ALLPOINTS Hose Handle (224472)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 8" Add-A-Faucet (BKF-DMPR-WB-AF8-G)
- T&S BRASS Parts Kit For B-0107-C Low-Flow Spray Valve (B-10K-C)
- ALLPOINTS M-70 Mini Spray Valve (561421)
- Kingston Brass Pre-rinse Faucets and Accessories