Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KSSLSPR7K 60-Inch Kitchen Faucet Spray Hose, Matte Black/Brushed Brass
Mfr # KSSLSPR7K
Zoro # G203055576
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Water Supply Hose
- Finish Matte Black/Brushed Brass
- Material Nylon
- Height 1
- Features Fabricated from high quality nylon, 61-7/16" length, 1/2"-14 NPSM thread connection, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KSSLSPR7K
- Zoro # G203055576
- UPC # 663370942556
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 1 |
Length | 61.44 |
Width | 1.38 |
Details
Includes | Water Supply Hose |
Finish | Matte Black/Brushed Brass |
Material | Nylon |
Features | Fabricated from high quality nylon, 61-7/16" length, 1/2"-14 NPSM thread connection, Corrosion-resistant finish, Designed for long-lasting durability |
Color | Matte Black/Brushed Brass |
Weight | 0.4 |
Description
The 60" braided black nylon hose from Kingston Brass suits your plumbing needs as an essential component for water transference. The hose is designed to connect to a brass side sprayer allowing water to flow through for washing and cleaning purposes. The nylon material provides the hose flexibility, impact and moisture resistance and impressive stability. Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores. Features 1/4"-18 NPSM x 1/2"-14 NPSM female connection. Availbale in multiple finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Push Drain With Overflow (5447ULB)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/FPM (WCV1250V)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Plug SCH 80 (8214322)
- IPS Washing Machine Out Box (85580)
- T&S BRASS Parts Kit For B-0107-C Low-Flow Spray Valve (B-10K-C)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010336)
- T&S BRASS Pre Rinse Unit 8" Ctr Deck (B-0123)
- T&S BRASS Pre-Rinse, Spring Action, Deck Mount, Single Temp, (B-2285)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B-0032-H)
- CHICAGO FAUCET Pre-Rinse Hose, Brass (83-44ABNF)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- Kingston Brass Pre-rinse Faucets and Accessories