Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KSSLSPR4K 60-Inch Kitchen Faucet Spray Hose, Matte Black/Black Stainless
Mfr # KSSLSPR4K
Zoro # G103055546
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black/Black Stainless
- Material Nylon
- Features Fabricated from high quality nylon, 61-7/16" length, 1/2"-14 NPSM thread connection, Corrosion-resistant finish, Designed for long-lasting durability
- Height 1
- Includes Water Supply Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSSLSPR4K
- Zoro # G103055546
- UPC # 663370942549
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 1 |
Width | 1.38 |
Length | 61.44 |
Details
Finish | Matte Black/Black Stainless |
Material | Nylon |
Features | Fabricated from high quality nylon, 61-7/16" length, 1/2"-14 NPSM thread connection, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Water Supply Hose |
Weight | 0.4 |
Color | Matte Black/Black Stainless |
Description
The 60" braided black nylon hose from Kingston Brass suits your plumbing needs as an essential component for water transference. The hose is designed to connect to a brass side sprayer allowing water to flow through for washing and cleaning purposes. The nylon material provides the hose flexibility, impact and moisture resistance and impressive stability. Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores. Features 1/4"-18 NPSM x 1/2"-14 NPSM female connection. Availbale in multiple finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT SS Square Head Plug (4307000870)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-4-304)
- THRIFCO PLUMBING 3/8 Black Plug (9118091)
- DIXON 1-1/4" NPT Brass Ball Valve (FBVG125)
- FISHER MFG Ultra-Spray Valve 3/8" (71307)
- T&S BRASS Swing Nozzle, 12 Length, 3-3/4 Clearance (062X)
- T&S BRASS Complete Spray Head For - Part# Ts002859-40 (TS002859-40)
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- T&S BRASS Spray Face (1)
- DOMINION COMMERCIAL FAUCETS Faucet Spray Spring Hose, 1/2in., Wall (77-9010PR)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- Kingston Brass Kitchen Faucets & Accessories