Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KSSLSPR3K 60-Inch Kitchen Faucet Spray Hose, Matte Black/Antique Brass
Mfr # KSSLSPR3K
Zoro # G003055493
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features Fabricated from high quality nylon, 61-7/16" length, 1/2"-14 NPSM thread connection, Corrosion-resistant finish, Designed for long-lasting durability
- Finish Matte Black/Antique Brass
- Includes Water Supply Hose
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSSLSPR3K
- Zoro # G003055493
- UPC # 663370942532
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 1 |
Width | 1.38 |
Length | 61.44 |
Details
Material | Nylon |
Features | Fabricated from high quality nylon, 61-7/16" length, 1/2"-14 NPSM thread connection, Corrosion-resistant finish, Designed for long-lasting durability |
Finish | Matte Black/Antique Brass |
Includes | Water Supply Hose |
Weight | 0.4 |
Color | Matte Black/Antique Brass |
Description
The 60" braided black nylon hose from Kingston Brass suits your plumbing needs as an essential component for water transference. The hose is designed to connect to a brass side sprayer allowing water to flow through for washing and cleaning purposes. The nylon material provides the hose flexibility, impact and moisture resistance and impressive stability. Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores. Features 1/4"-18 NPSM x 1/2"-14 NPSM female connection. Availbale in multiple finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" FNPT 316 SS Bulkhead Tank Fitting (TF075SS)
- SSI Temporary Strainer, Cone Style, 3 In, SS (TC1VK1W-A4A)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8BLPV-NF)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE3)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 4" O.C.Heavy Duty Deck Mount (BKF-4HDDPR-WB-G)
- T&S BRASS Pre Rinse Unit Deck (B0113)
- T&S BRASS B-0969-Rk01 Disc Seal (015421-45)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- ALLPOINTS Bumper Ring (282320)
- ALLPOINTS Wall Bracket (265916)
- T&S BRASS Swivel Faucet w/12 Swing Nozzle, B-0231 (B-0231*****##*)
- Kingston Brass Pre-rinse Faucets and Accessories