Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KSSLSPR0K 60-Inch Kitchen Faucet Spray Hose, Matte Black
Mfr # KSSLSPR0K
Zoro # G603055596
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width 1.38
- Height 1
- Features Fabricated from high quality nylon, 61-7/16" length, 1/2"-14 NPSM thread connection, Corrosion-resistant finish, Designed for long-lasting durability
- Includes Water Supply Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSSLSPR0K
- Zoro # G603055596
- UPC # 663370942518
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Width | 1.38 |
Height | 1 |
Length | 61.44 |
Details
Material | Nylon |
Features | Fabricated from high quality nylon, 61-7/16" length, 1/2"-14 NPSM thread connection, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Water Supply Hose |
Finish | Matte Black |
Color | Matte Black |
Weight | 0.4 |
Description
The 60" braided black nylon hose from Kingston Brass suits your plumbing needs as an essential component for water transference. The hose is designed to connect to a brass side sprayer allowing water to flow through for washing and cleaning purposes. The nylon material provides the hose flexibility, impact and moisture resistance and impressive stability. Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores. Features 1/4"-18 NPSM x 1/2"-14 NPSM female connection. Availbale in multiple finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Opener, 6" to 8" Size (6810)
- ANDERSON Green Leaf Nylon 1/8 in. D X 1/4 in. D Adapter (CBA1814BG1)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Thermocouple Connector (1MTC2N-316)
- ZORO SELECT 1" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC74)
- KINGSTON BRASS KBSPRHOSE 48-Inch Black Nylon Hose for Sprayer, Black/Polished Chrome (KBSPRHOSE)
- KINGSTON BRASS KSSLSPR3K 60-Inch Kitchen Faucet Spray Hose, Matte Black/Antique Brass (KSSLSPR3K)
- T&S BRASS Pre-Rinse Add-On Faucet, 2.2 gpm (B-0156)
- T&S BRASS Squeeze Valve Handle For - Part# Ts001120-45 (TS001120-45)
- T&S BRASS Squeeze Valve Handle For - Part# Ts1120-45M (TS1120-45M)
- ALLPOINTS Water Saver Spray Face (281178)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- Kingston Brass Kitchen Faucets & Accessories