Shop All Stainless Steel Hose Assembly
Kingston Brass
KSSL154 9" & 12" Supply Line, Male 3/8" UNF x Male 1/2" NPSM, Stainless Steel
Mfr # KSSL154
Zoro # G203055637
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Includes Water Supply Hose
- Color Stainless Steel
- Finish Stainless Steel
- Features Fabricated from 304 grade stainless steel, 12" & 9" supply line hose included, Male 3/8" UNF x Male 1/2" NPSM connection, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KSSL154
- Zoro # G203055637
- UPC # 663370942495
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Hose Assembly
Dimensions
Length | 12 |
Width | 1 |
Height | 1 |
Details
Includes | Water Supply Hose |
Color | Stainless Steel |
Finish | Stainless Steel |
Features | Fabricated from 304 grade stainless steel, 12" & 9" supply line hose included, Male 3/8" UNF x Male 1/2" NPSM connection, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 0.2 |
Material | Stainless Steel |
Description
This 12-inch(hot) and 9-inch(cold) faucet water supply line set is made of stainless steel for long-lasting durability. Features M10x 1.0 (3/8"-24 UNF) male connection x 1/2-14" male NPSM connection. To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 2 In. x 2 In. FPT Galvanized Coupling (511-208BG)
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- ANCHOR FLUID POWER 1/4" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN1/4-1)
- SLOAN Sfp14 Spray Head For Gooseneck Faucet (0362014)
- CONTINENTAL Chemical Hose Assembly, 3" ID x 10 ft. (CHX300-10CE-G)
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- CONTINENTAL Food Grade Hose, 1" ID x 10 ft., Clear (NFW100-10TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 5 ft. (FAB100-05CC-G)
- SWAGELOK Flexible Metal Stainless 1/2In 1/2In 48In Npt Braided Hose (SS-FM8SL8PM8-48)
- Kingston Brass Supply Lines