Shop All Stainless Steel Hose Assembly
Kingston Brass
KSSL142 12" Supply Line, Female 1/2" NPSM x Female 1/2" NPSM, Stainless Steel
Mfr # KSSL142
Zoro # G503055641
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.31
- Weight 0.2
- Color Stainless Steel
- Includes Water Supply Hose
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KSSL142
- Zoro # G503055641
- UPC # 663370942501
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Hose Assembly
Dimensions
Length | 12.31 |
Height | 1 |
Width | 1 |
Details
Weight | 0.2 |
Color | Stainless Steel |
Includes | Water Supply Hose |
Features | Fabricated from 304 grade stainless steel, 12-5/19" supply line hose, Female 1/2" NPSM x Female 1/2" NPSM connection, Corrosion-resistant finish, Designed for long-lasting durability |
Finish | Stainless Steel |
Material | Stainless Steel |
Description
This 12-inch faucet water supply line (2pc) is made of stainless steel for long-lasting durability. Features 1/2"-14 NPSM x 1/2"-14 NPSM female connection. To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Blue Donuts 4 Piece Ceramic Bathroom Set, Gold (BD3871462)
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung DA97-17376B Refrigerator Water Filters (1PK) Made by AFC (DA97-17376B-AFC-RF-S4-1-94019)
- AMERICAN STANDARD Handle Adapter, Ravenna and Azimuth (918049-0070A)
- JMF Company 1/8 in. Compression X 1/8 in. D Compression Brass Sleeve (41213)
- KURIYAMA Food Grade Hose Assembly, 1" ID x 20 ft. (WT100-20-C X E)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 10 ft. (CHX100-10CE-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CE-G)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- SWAGELOK Stainless 1/4In 1/4In 1/4In 100Ft Braided Hose (SS-FM4TA4TA4-1200)
- Kingston Brass Stainless Steel Hose Assembly