Shop All Cartridges and Stems
Kingston Brass
KSRPL941CC Cold Side Ceramic Disc Cartridge, 3/8" x 16PT, Polished Chrome
Mfr # KSRPL941CC
Zoro # G003055707
product price: $16.22
/ea
$16.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
- Includes Cartridge
- Color Polished Chrome
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSRPL941CC
- Zoro # G003055707
- UPC # 663370024443
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Height | 0.75 |
Length | 2.44 |
Width | 0.75 |
Details
Material | Brass |
Finish | Polished Chrome |
Includes | Cartridge |
Color | Polished Chrome |
Features | Fabricated from high quality brass, 3/8" x 16 PT, 2-1/2" overall length, Corrosion-resistant, Designed for long-lasting durability |
Weight | 0.16 |
Description
The ceramic disc cartridge is the heart of the faucet, controlling its temperature and water flow. Internally, two opposing discs made out of ceramic carbide rotate to control the flow of water. Because ceramic carbide is impervious to friction, it can last for many years before needing replacement. Solid brass body and stem with 3/8" x 16PT teeth on spline count for handle. The cartridge thread size is 1/2-14 NPSM. Featuring a M24 x 1.0 threaded collar, and a rubber O ring at the bottom.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (722616)
- JET SWET Kit 1/2 to 1.00 In w/o Case (2000)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (837-073)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2", PVC/EPDM, Socket, Adjustable 2-15 psi (SLC10200SEU)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- OLYMPIA FAUCETS Ceramic Cartridge (OP-390003)
- KOHLER Universal Rite-Temp Therm Cartridge (28305-NA)
- THRIFCO PLUMBING Glacier Bay Single Handle Faucet Ceramic Cartridge (4402930)
- Kingston Brass Cartridges and Stems