Shop All Cartridges and Stems
Kingston Brass
KSRPL3200CC Cold Ceramic Disc Cartridge for CC Basin Faucet (1 Piece), Raw
Mfr # KSRPL3200CC
Zoro # G303055667
product price: $22.72
/ea
$22.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Finish Raw
- Includes Cartridge
- Width 0.75
- Length 2.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSRPL3200CC
- Zoro # G303055667
- UPC # 663370502439
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Width | 0.75 |
Length | 2.06 |
Height | 0.75 |
Details
Material | Ceramic |
Finish | Raw |
Includes | Cartridge |
Valve Type | Ceramic Disc Cartridge |
Features | Fabricated From Solid Metal, 3/8" - 16 PT, 2-1/16" Height, Corrosion-Resistant, Designed for Long-Lasting Durability |
Color | Raw |
Weight | 0.2 |
Description
The ceramic disc cartridge is the heart of the faucet, controlling its temperature and water flow. Internally, two opposing discs made out of ceramic carbide rotate to control the flow of water. Because ceramic carbide is impervious to friction, it can last for many years before needing replacement.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC, SJ, End, Outlet, Waste, 1-1/2" x 16" (P37007)
- WATTS Float Ball, Round, Copper, 6 In (C6FLT)
- DANCO Stem Faucet 11C11H/C Central (15098B)
- ZORO SELECT 1/4" Compr PVC Ball Valve Inline (6387090)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- DANCO Faucet Stem Extension Ppfster (17903)
- HOME IMPRESSIONS Tub & Shower Washerless Faucet Cartridge (A507975-JPF1)
- T & S BRASS & BRONZE WORKS T&S BRASS Ceramic Cartridge Assembly Cold LTC Blue (013788-45)
- Kingston Brass Plumbing Parts & Accessories