Shop All Cartridges and Stems
Kingston Brass
KSRP881C Ceramic Cartridge, 40mm Short Pin (1 Piece), Raw
Mfr # KSRP881C
Zoro # G603055664
product price: $23.40
/ea
$23.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Raw
- Includes Cartridge
- Length 2.44
- Width 1.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSRP881C
- Zoro # G603055664
- UPC # 663370285431
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Length | 2.44 |
Width | 1.56 |
Height | 1.56 |
Details
Material | Plastic |
Finish | Raw |
Includes | Cartridge |
Valve Type | Ceramic Disc Cartridge |
Color | Raw |
Features | Fabricated from Solid ABS, Corrosion-Resistant, Designed for Long-Lasting Durability |
Weight | 0.12 |
Description
The ceramic disc cartridge is the heart of the faucet, controlling its temperature and water flow. Internally, two opposing discs made out of ceramic carbide rotate to control the flow of water. Because ceramic carbide is impervious to friction, it can last for many years before needing replacement.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-312)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-6951)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- GERBER Hot Stem and Bonnet, Brass (0098688)
- KOHLER Diverter Stem Assy (50589-BRZ)
- OLYMPIA FAUCETS Cartridge Unit-Hot (OP-340006H)
- Kingston Brass Plumbing Parts & Accessories