Shop All Cartridges and Stems
Kingston Brass
KSRP7391C
Mfr # KSRP7391C
Zoro # G203055811
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Includes Cartridge
- Width 1
- Features Fabricated from high quality brass, 3/8" x 24 PT, 1--1/16" overall length, Corrosion-resistant finish, Designed for long-lasting durability
- Length 1.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSRP7391C
- Zoro # G203055811
- UPC # 663370040252
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Width | 1 |
Length | 1.69 |
Height | 1 |
Details
Material | Brass |
Includes | Cartridge |
Features | Fabricated from high quality brass, 3/8" x 24 PT, 1--1/16" overall length, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 0.13 |
Description
The ceramic disc cartridge is the heart of the faucet, controlling its temperature and water flow. Internally, two opposing discs made out of ceramic carbide rotate to control the flow of water. Because ceramic carbide is impervious to friction, it can last for many years before needing replacement. This is a 3/8" x 24PT spline broach quarter turn replacement stem cartridge. Compatible with Kingston Brass KS739x and KS519x series water filtration faucets.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Filter Screen, 2-1/4", Polypropylene (5580410)
- APG 1-1/4" Aluminum Part D (3E12DAL)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-CP)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Non Plated (RP63139)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- MOEN Cartridge, Plastic, Ceramic Disc (1255)
- ZURN Cartridge, Hot, 2-7/8" for Zurn 2 Handle Widespread Manual Faucets (59517008)
- T&S BRASS Faucet Cartridge, Brass (006482-40NS)
- Kingston Brass Plumbing Parts & Accessories