Shop All Cartridges and Stems
Kingston Brass
KSRP591C Ceramic Cartridge (1 Piece), Raw
Mfr # KSRP591C
Zoro # G703055823
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Raw
- Includes Cartridge
- Color Raw
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSRP591C
- Zoro # G703055823
- UPC # 663370285417
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Width | 1.5 |
Height | 1.5 |
Length | 3.3 |
Details
Material | Plastic |
Finish | Raw |
Includes | Cartridge |
Color | Raw |
Valve Type | Ceramic Disc Cartridge |
Features | Fabricated from Solid ABS, Corrosion-Resistant, Designed for Long-Lasting Durability |
Weight | 0.12 |
Description
The ceramic disc cartridge is the heart of the faucet, controlling its temperature and water flow. Internally, two opposing discs made out of ceramic carbide rotate to control the flow of water. Because ceramic carbide is impervious to friction, it can last for many years before needing replacement.
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1/2 in Pipe Size (1413-005)
- SUPERIOR TOOL Adjustable Wrench, 1 To 3 In, Zinc (3840)
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket (TA283)
- PFISTER Bathroom Parts, Retg Nut 35Mm Cart Br (941-7110)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- DUPONT Faucet Mount Filter Cartridge (WFFMC300)
- JONES STEPHENS Ceramic Stem F/Jado Hot (C07637)
- CENTRAL BRASS Diverter Stem Assembly W/Replaceable Seat Old Style (K-2-DT)
- Kingston Brass Cartridges and Stems