Shop All Cartridges and Stems
Kingston Brass
KSRP3891C 35mm Cartridge (1 Piece), Raw
Mfr # KSRP3891C
Zoro # G603055817
$23.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Raw
- Includes Cartridge
- Width 1.38
- Height 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KSRP3891C
- Zoro # G603055817
- UPC # 663370288241
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Width | 1.38 |
Height | 1.38 |
Length | 2.19 |
Details
Material | Plastic |
Finish | Raw |
Includes | Cartridge |
Features | Fabricated from Solid ABS, 2-13/16" Overall Height, Corrosion-Resistant, Designed for Long-Lasting Durability |
Color | Raw |
Valve Type | Ceramic Disc Cartridge |
Weight | 0.07 |
Description
The ceramic disc cartridge is the heart of the faucet, controlling its temperature and water flow. Internally, two opposing discs made out of ceramic carbide rotate to control the flow of water. Because ceramic carbide is impervious to friction, it can last for many years before needing replacement.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS M9484F1023 24V Reverse (M9484F1023)
- DURAVIT Bathroom Sink, 39-3/8" (04541000241)
- ZORO SELECT PVC Tee, Insert, 1/2 in Pipe Size (1401-005)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- CHICAGO FAUCET Cartridge, Compression, Right Hand, Brass (1-099-245JKABNF)
- DANCO Faucet Stem 5A-1C Crane (15120E)
- CHICAGO FAUCET Cartridge, Brass (377-X245LJKABNF)
- Kingston Brass Plumbing Parts & Accessories