Shop All Cartridges and Stems
Kingston Brass
KSRP3031C
Mfr # KSRP3031C
Zoro # G603055800
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic;Metal
- Includes Cartridge
- Length 3.25
- Height 1.69
- Features Metal and plastic construction, 9/32" x 20 PT, 3-1/4" overall length, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSRP3031C
- Zoro # G603055800
- UPC # 663370040320
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Length | 3.25 |
Height | 1.69 |
Width | 1.69 |
Details
Material | Plastic;Metal |
Includes | Cartridge |
Features | Metal and plastic construction, 9/32" x 20 PT, 3-1/4" overall length, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 0.2 |
Description
Diverter cartridges are for use with diverters, as the name entails. These control the water flow while assisting in redirecting the water to the desired spout. This cartridge stem is 9/21" x 20 spline broach. Compatible with Kingston Brass KS303x and KS304x series diverter valves.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Brass Compression Sleeves 20PK (35702)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-04-04-SS)
- ZORO SELECT 6" x 10" Black Pipe Nipple Sch 40 (0830063202)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- MOEN Cartridge (130157)
- PFISTER Pfister Stem Ext Kit Cr (910-563A)
- JONES STEPHENS Ceramic Stem F/Altmans Sigma Hot (C07633)
- Kingston Brass Cartridges and Stems