Shop All Cartridges and Stems
Kingston Brass
KSRP1811C Cartridge (1 Piece), Raw
Mfr # KSRP1811C
Zoro # G303055704
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Finish Raw
- Includes Cartridge
- Valve Type Ceramic Disc Cartridge
- Color Raw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSRP1811C
- Zoro # G303055704
- UPC # 663370285394
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Width | 1.38 |
Length | 2.81 |
Height | 1.38 |
Details
Material | Brass |
Finish | Raw |
Includes | Cartridge |
Valve Type | Ceramic Disc Cartridge |
Color | Raw |
Features | Fabricated from High Quality Brass, 2-13/16" Overall Height, Corrosion-Resistant, Designed for Long-Lasting Durability |
Weight | 0.11 |
Description
The ceramic disc cartridge is the heart of the faucet, controlling its temperature and water flow. Internally, two opposing discs made out of ceramic carbide rotate to control the flow of water. Because ceramic carbide is impervious to friction, it can last for many years before needing replacement.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Metric Compression Fitting (0124 14 00)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TNL (302-207NL)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flush Valve Polished Chrome (TET1GB#CP)
- DOMINION FAUCETS Manual 4.3" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1181)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KISSLER Ceramic Hot Side Stem for Price Pfister Lavatory and Kitchen Faucets (AB11-6048H)
- CENTRAL BRASS Ceramic Stem Assembly (K-352-H)
- ZURN Cartridge, 2-1/4", Brass (G67922)
- Kingston Brass Plumbing Parts & Accessories