Shop All Showerhead and Tub Accessories
Kingston Brass
KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts
Mfr # KSRK51
Zoro # G3080789
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Raw
- Material Brass
- ADA Compliant false
- UPC/CUPC Certified false
- Warranty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSRK51
- Zoro # G3080789
- UPC # 663370269172
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Height (Inch) | 2.69 |
Item Length (Inch) | 59 |
Item Width (Inch) | 1.25 |
Details
Finish | Raw |
Material | Brass |
Item | Faucet Valve |
ADA Compliant | false |
UPC/CUPC Certified | false |
Warranty | 1 |
CEC Certified | false |
Item Weight (lbs) | 3.97 |
Low Lead Compliant | true |
Prop 65 Label | true |
DOE Certified | false |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-210)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BND05)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8AE35ABCP)
- ZURN 1-1/2" x 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8939CZ-PC)
- KINGSTON BRASS KSK2368NLTR Transfer Valve Set For Roman Tub Faucet W/Hand Shower, Nkl (KSK2368NLTR)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- KINGSTON BRASS CC3157 Rectangular Shower Curtain Rod, Brushed Brass (CC3157)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Chrome (KSHK51)
- KINGSTON BRASS Hand Shower, Polished Chrome, Wall Mount (KX2522SBB)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.002)
- Kingston Brass Showerhead and Tub Accessories