Shop All Showerhead and Tub Accessories
Kingston Brass
KSK4301PXTR Transfer Valve Set For Roman Tub Filler, Polished Chrome
Mfr # KSK4301PXTR
Zoro # G3095909
product price: $221.00
/ea
Free Shipping & Returns
$221.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Mounting Type Deck Mount
- Color Polished Chrome
- Material Brass
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSK4301PXTR
- Zoro # G3095909
- UPC # 663370108778
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 8 |
Height | 2.38 |
Details
Finish | Polished Chrome |
Mounting Type | Deck Mount |
Color | Polished Chrome |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Features | Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM handshower flow rate at 80 PSI, 3/4" IPS inlet connection, Includes 59" hose, Cross handle for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Reliable performance |
Includes | Valve; Mounting Hardware |
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished chrome finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" CTS CPVC Ball Valve Inline (107-123)
- K-FLEX USA Pipe Insulation Tape, 30 ft Overall Lg, 2 in Overall Wd, 130 mil Thick, Cork, Black (800-TAPE-CRK)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 8" (1070-88)
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic, 6PK (SN1212 P6)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Nickel, Freestanding (CCK266K6)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Brushed Nickel (KSHK58)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Polished Brass (H72SS2)
- KINGSTON BRASS Hand Shower, Brushed Nickel, Wall Mount (KX2528SBB)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Oil Rubbed Bronze (KSHK55)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Brass (KSHK52)
- KOHLER Dtv Mode Wall-Mount Bath/Shower Digital Interface (29201-BL)
- Kingston Brass Showerhead and Tub Accessories