Shop All Shower Faucets
Kingston Brass
KSK3357PXTR Deck Mount Hand Shower with Diverter for Roman Tub Faucet, Brushed Brass
Mfr # KSK3357PXTR
Zoro # G702836362
product price: $341.25
/ea
Free Shipping & Returns
$341.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Material Brass
- Length 3.06
- Width 5.63
- Height 8.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSK3357PXTR
- Zoro # G702836362
- UPC # 663370921247
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 3.06 |
Width | 5.63 |
Height | 8.06 |
Details
Color | Brushed Brass |
Material | Brass |
Weight | 5.28 |
Features | Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3/4" IPS inlet connection, Includes 59" hose, Cross handle for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Reliable performance |
Includes | Hand Shower;Diverter Valve |
Finish | Brushed Brass |
Description
Relax and enjoy the luxury of a handshower during your bath with this diverter valve set for deck mount roman tub faucet. The brushed brass finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF8)
- ZORO SELECT PVC Socket Cap, Hub, 1-1/2 in Pipe Size (1WKK6)
- LEGEND VALVE 1/2" T-521 BOILER DRAIN (107-143)
- MILWAUKEE TOOL 1 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2418)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- Kingston Brass Bathtub Faucets & Accessories