Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KSHO8881 Hose, Polished Chrome
Mfr # KSHO8881
Zoro # G103055577
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 59" Gray Nylon Hose
- Finish Polished Chrome
- Features Fabricated from High Quality Nylon, Corrosion-Resistant, Designed for Long-Lasting Durability
- Height 1
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSHO8881
- Zoro # G103055577
- UPC # 663370755828
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 1 |
Width | 1 |
Length | 61 |
Details
Includes | 59" Gray Nylon Hose |
Finish | Polished Chrome |
Features | Fabricated from High Quality Nylon, Corrosion-Resistant, Designed for Long-Lasting Durability |
Valve Type | No Cartridge |
Material | Nylon |
Weight | 0.4 |
Color | Polished Chrome |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-17 20 MESH SCREEN (105-565)
- BRADLEY Solenoid Valve Repair Kit (S65-113)
- JONES STEPHENS Garden Hose Shut-Off, Wye, Brass Hose (G20053)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 12-1/4" H, 3/4 hp (Evolution .75HP)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010332)
- CLEVELAND Spray Nozzle (14555)
- DANCO Pre Rinse Spray Valve, 1/2 In, White (9D00010415)
- T&S BRASS Pre-Rinse, Overhead Swivel Arm, Add-On Faucet W/12 (B-2466)
- T&S BRASS Ss Flex Supply Hoses, 3/8 Compression X 1/8 Npsm (016879-45)
- DANCO Side Spray Hose, 1/4 In, Clear (9D00010341)
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter (B-3940-01)
- Kingston Brass Kitchen Faucets & Accessories