Shop All Stainless Steel Hose Assembly
Kingston Brass
KSHO8421 1/2-Inch OD X 12-Inch Stainless Steel Supply Line, Stainless Steel
Mfr # KSHO8421
Zoro # G503055610
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.56
- Material Stainless Steel
- Weight 0.22
- Includes Hose
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KSHO8421
- Zoro # G503055610
- UPC # 663370770401
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Hose Assembly
Dimensions
Length | 13.56 |
Height | 0.5 |
Width | 0.5 |
Details
Material | Stainless Steel |
Weight | 0.22 |
Includes | Hose |
Features | Fabricated from 304 Grade Stainless Steel, 13-9/16" Overall Length, Standard 1/2" IPS Connection, Corrosion-Resistant, Designed for Long-Lasting Durability |
Finish | Stainless Steel |
Color | Stainless Steel |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300049608)
- KORKY Korky Universal Toilet Repair Kit (4010PK)
- MUSTEE Laundry Tub, 34 in H, 20 in W, 24 in L, 3 Faucet Holes, Wall Mount, Polypropylene, White (19W)
- KOHLER Assembly-Slider (1185540-SN)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 36", Clear (NFW150-03TC-G)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 60 In L (FTG-32-A-A-CS-60)
- PROLINE SERIES Braided Ss Steam Dryer Installation Kit PK3 (496-994)
- PENFLEX Flexible Hose Assy, 1/2-14 In, 60 In L (FTG-08-A-A-CS-60)
- KURIYAMA Food Grade Hose Assembly, 1" ID x 20 ft. (WT100-20-C X E)
- THE OUTDOOR PLUS 1/2 Whistle Free Hose 24 (OPT-240)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 10 ft. (CHX100-10CE-G)
- Kingston Brass Stainless Steel Hose Assembly