Shop All Water Filtration Faucets
Kingston Brass
KSAG3197AL Reverse Osmosis System Filtration Water Air Gap Faucet, Brushed Brass
Mfr # KSAG3197AL
Zoro # G203055729
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- Finish Brushed Brass
- Features Solid brass and zinc alloy construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 8-5/8" spout clearance, 4-3/4" spout reach, 10-15/16" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
- Includes Faucet; Mounting Hardware
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSAG3197AL
- Zoro # G203055729
- UPC # 663370853869
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Length | 2 |
Width | 4.75 |
Height | 10.94 |
Details
Number of Handles | 1 |
Finish | Brushed Brass |
Features | Solid brass and zinc alloy construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 8-5/8" spout clearance, 4-3/4" spout reach, 10-15/16" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Faucet; Mounting Hardware |
Valve Type | Ceramic Disc Cartridge |
Material | Brass;Zinc Alloy |
Color | Brushed Brass |
Weight | 1.25 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Complete with air gap technology, contaminated water waste will be prevented from backing up into the system. Use with an under the counter filtration system that is compatible for use with reverse osmosis air gap water filtration faucets.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. Red PEX-A Pipe in Solid (EPPR10012S)
- DELTA Other 16" Shower Arm (RP46870PN)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (AHF300)
- B & K FML AERATOR CHRM 55/64"" (9D00010481)
- KINGSTON BRASS KS6198DL Concord Single-Handle Water Filtration Faucet, Brushed Nickel (KS6198DL)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- Kingston Brass Water Filtration Faucets