Shop All Widespread Bathroom Faucets
Kingston Brass
KS941PL 8 to 16" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS941PL
Zoro # G3076388
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.25
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-3/4" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up assembly, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS941PL
- Zoro # G3076388
- UPC # 663370054532
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3 |
Height | 2 |
Length | 5.5 |
Item Height (Inch) | 2 |
Item Width (Inch) | 3 |
Item Length (Inch) | 5.5 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 1/2 in. Flare X 1/2 in. D Flare Brass 90 Degree Elbow (4351565)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (95265)
- ANVIL 2-1/2" Grooved Coupling Class 150 (0390007375)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, Steel (CN30P)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB2988YL)
- KINGSTON BRASS KC7062BAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BAL)
- KINGSTON BRASS KB988LL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel (KB988LL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981)
- Kingston Brass Widespread Bathroom Faucets