Shop All Widespread Bathroom Faucets
Kingston Brass
KS941CX 8 to 16" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS941CX
Zoro # G3075338
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 6.25
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-3/4" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS941CX
- Zoro # G3075338
- UPC # 663370054556
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3 |
Length | 5.5 |
Height | 2 |
Item Width (Inch) | 3 |
Item Height (Inch) | 2 |
Item Length (Inch) | 5.5 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Robe Hook Transitional Csa (YH200#BN)
- PRIME-LINE Two Ear Wall Bracket, For 7/8 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6353)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (466-040)
- COMFORT SEATS Premium Plastic Seat, White, Elongated Open Front with Cover and Slow-Close Adjustable Hinge (C2200OS00)
- KINGSTON BRASS Widespread Bathroom Faucet with Retail PopUp, Matte Black (KB6960LL)
- KINGSTON BRASS KB941B Mini-Widespread Bathroom Faucet, Polished Chrome (KB941B)
- KINGSTON BRASS KB981PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Polished Chrm (KB981PX)
- KINGSTON BRASS MiniWidespread Bathroom Faucet with Retail PopUp, Antique Copper (KB956APL)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- KINGSTON BRASS KS5972FL 8" Widespread Bathroom Faucet, Polished Brass (KS5972FL)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-BN)
- Kingston Brass Widespread Bathroom Faucets