Shop All Widespread Bathroom Faucets
Kingston Brass
KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS941AL
Zoro # G3073396
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.25
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS941AL
- Zoro # G3073396
- UPC # 663370054570
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2 |
Width | 3 |
Length | 5.5 |
Item Width (Inch) | 3 |
Item Height (Inch) | 2 |
Item Length (Inch) | 5.5 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge, Brass (745-XJKABNF)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS-CC)
- APOLLO VALVES 1/2" FNPT Stainless Steel Ball Valve Inline (7650301A)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter Jar (25-Pack), 25PK (APXFA1225JR)
- KINGSTON BRASS KS1977PX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977PX)
- KINGSTON BRASS KS5568PL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568PL)
- KINGSTON BRASS KC7062BAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BAL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB961KL)
- KINGSTON BRASS FSC8958CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8958CML)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- Kingston Brass Widespread Bathroom Faucets