Shop All Widespread Bathroom Faucets
Kingston Brass
KS8928DL 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KS8928DL
Zoro # G3061198
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8928DL
- Zoro # G3061198
- UPC # 663370044519
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2 |
Length | 11.63 |
Width | 7.88 |
Item Height (Inch) | 2 |
Item Length (Inch) | 11.63 |
Item Width (Inch) | 7.88 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- KECKLEY 4", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFS-CI125P34-FBI-GFV)
- ALLPOINTS Drop In Drain Strainer (321391)
- ORION Socket Fusion Tool Set, 1/2 To 2 In (HTK2COMPLETE KIT - PADDLE w HEAD SETS)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- KINGSTON BRASS KC7062PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (KC7062PKL)
- KINGSTON BRASS KC7062TAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062TAL)
- KINGSTON BRASS KB941BL Mini-Widespread Bathroom Faucet, Polished Chrome (KB941BL)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- KINGSTON BRASS KB987ALSB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB987ALSB)
- KINGSTON BRASS KS5568FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568FL)
- Kingston Brass Bathroom Sink Faucets & Accessories