Shop All Widespread Bathroom Faucets
Kingston Brass
KS8928DFL 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KS8928DFL
Zoro # G3065687
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS8928DFL
- Zoro # G3065687
- UPC # 663370295201
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 1.94 |
Width | 7.88 |
Length | 11.63 |
Item Length (Inch) | 11.63 |
Item Height (Inch) | 1.94 |
Item Width (Inch) | 7.88 |
Description
Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Deluxe Framed Sliding Shower Door 54-3/8"–59-3/8" W X 70" H (5976-59S)
- ZURN Flush Tube, 1 1/2 x 9 In (P6000-A-AA-CP)
- RON-VIK Filter Screen, 15/16", SS (5580320)
- SIEMENS 2 in. MIXING VLV BODY, 40.0CV (599-03206)
- KINGSTON BRASS KS1167BEX 8" Widespread Bathroom Faucet, Brushed Brass (KS1167BEX)
- KINGSTON BRASS KC7168TAL 8" Widespread Bathroom Faucet, Brushed Nickel (KC7168TAL)
- KINGSTON BRASS Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk (KB1970TX)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Chrome (GKB911)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS Widespread Bathroom Faucet with Brass PopUp, Brushed NickelPolished Brass (KS4469BX)
- Kingston Brass Bathroom Sink Faucets & Accessories