Shop All Widespread Bathroom Faucets
Kingston Brass
KS8926DX 8" Widespread Bathroom Faucet, Polished Nickel
Mfr # KS8926DX
Zoro # G3062406
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 6.62
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8926DX
- Zoro # G3062406
- UPC # 663370044380
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 11.63 |
Height | 1.94 |
Width | 7.88 |
Item Height (Inch) | 1.94 |
Item Length (Inch) | 11.63 |
Item Width (Inch) | 7.88 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (94A20401)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BE)
- ZORO SELECT 2" FNPT Galvanized Cap (1LBR6)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- KINGSTON BRASS KB951LL Mini-Widespread Bathroom Faucet, Polished Chrome (KB951LL)
- KINGSTON BRASS Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk (KB1970TX)
- KINGSTON BRASS MiniWidespread Bathroom Faucet with Retail PopUp, Antique Copper (KB956APL)
- KINGSTON BRASS Widespread Bathroom Faucet with Retail PopUp, Matte Black (KB6960LL)
- KINGSTON BRASS 8" Widespread Bathroom Fct, Brushed Nickel/Polished Brass (KS2969ML)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- Kingston Brass Widespread Bathroom Faucets