Shop All Widespread Bathroom Faucets
Kingston Brass
KS8926DFL 8" Widespread Bathroom Faucet, Polished Nickel
Mfr # KS8926DFL
Zoro # G3061259
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Nickel
- Number of Handles 2
- Weight 9.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8926DFL
- Zoro # G3061259
- UPC # 663370553943
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 7.88 |
Height | 2 |
Length | 11.63 |
Item Width (Inch) | 7.88 |
Item Height (Inch) | 2 |
Item Length (Inch) | 11.63 |
Description
Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" x 2" x 2" NOM C Copper Reducing Tee (611RR 21/2X2X2)
- THRIFCO PLUMBING 1 Inch Copper Male Adapter (5436100)
- PARKER 1/2" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-8 FH4BZ-SS)
- APACHE Std Worm Gear Clamp, 11/16" to 1-1/4" (48002005)
- KINGSTON BRASS FSC8930NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8930NDL)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS KB982AX Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB982AX)
- KINGSTON BRASS KB3944BL Mini-Widespread Bathroom Faucet, Chrome/Brass (KB3944BL)
- KINGSTON BRASS KB982FL Widespread Bathroom Faucet, Polished Brass (KB982FL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB3941BL)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- Kingston Brass Widespread Bathroom Faucets