Shop All Widespread Bathroom Faucets
Kingston Brass
KS8921DX 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS8921DX
Zoro # G3067367
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 9.26
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS8921DX
- Zoro # G3067367
- UPC # 663370044373
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 7.88 |
Length | 11.63 |
Height | 1.94 |
Item Height (Inch) | 1.94 |
Item Length (Inch) | 11.63 |
Item Width (Inch) | 7.88 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Hand Wash Sink With Pedestal (CHSP17160)
- EZ FLO 3/4 in. D X 1 in. D X 10 ft L PVC Braided Tubing (98630)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4-CP)
- ZURN Water Pressure Reducing Valve (12-NR3XL)
- KINGSTON BRASS KS4468PX 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468PX)
- KINGSTON BRASS KB966PX Magellan Widespread Bathroom Faucet, Antique Copper (KB966PX)
- KINGSTON BRASS KB968APL Widespread Bathroom Faucet, Brushed Nickel (KB968APL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB987ACLSB)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- KINGSTON BRASS KS3965WCL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3965WCL)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- Kingston Brass Bathroom Sink Faucets & Accessories