Shop All Kitchen Faucets
Kingston Brass
KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel
Mfr # KS8798ELLS
Zoro # G3104738
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Features Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 7-1/2" Spout Clearance, 8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
- Width 12.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8798ELLS
- Zoro # G3104738
- UPC # 663370023514
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 12.38 |
Height | 2.5 |
Item Length (Inch) | 12.5 |
Item Width (Inch) | 12.38 |
Item Height (Inch) | 2.5 |
Description
This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size (706121-12)
- PARKER 3/8" A-LOK 316 SS Union Elbow (6EE6-316)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 1/2" (DU)
- APOLLO VALVES 1-1/4" FNPT x MNPT Bronze Ball Valve Inline (7080601)
- KINGSTON BRASS KB781 Vista Centerset Kitchen Faucet, Polished Chrome (KB781)
- KINGSTON BRASS KS1768ALBS Vintage Classic Kitchen Faucet W/Brass Sprayer, Brushed Nkl (KS1768ALBS)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- KINGSTON BRASS KS1172AL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172AL)
- KINGSTON BRASS KS8721DLLS Widespread Kitchen Faucet, Polished Chrome (KS8721DLLS)
- KINGSTON BRASS KS1171AL Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171AL)
- MOEN Weymouth Kitchen Pulldown, Spring (S73104BL)
- Kingston Brass Kitchen Faucets