Shop All Kitchen Faucets
Kingston Brass
KS8798CQLLS Claremont Centerset Kitchen Faucet, Brushed Nickel
Mfr # KS8798CQLLS
Zoro # G3093398
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Features Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Does not include a side sprayer
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS8798CQLLS
- Zoro # G3093398
- UPC # 663370054860
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 10.38 |
Height | 2.5 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 10.38 |
Item Length (Inch) | 12.5 |
Description
Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Sanitary Drain, Aluminum (3000DBS-4)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-1134)
- JOHN GUEST Push-to-Connect Union Adapter, 1/4 in Tube Size, Acetal, White, 10 PK (CI0408W-PK10)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES85-18-G)
- KINGSTON BRASS GSS7705ACLSP Kitchen Faucet Sprayer for GS7705ACLSP with GS8715CTLSP (GSS7705ACLSP)
- KINGSTON BRASS KS113ORB Essex Two Handle Wall Mount Kitchen Faucet, Oil Rubbed Bronze (KS113ORB)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792ALBS)
- KINGSTON BRASS KS200M 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS200M)
- KINGSTON BRASS Duchess Centerset Kitchen Faucet, Brushed Nickel (KB1758PKXBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Antique Brass (KB1793AXLS)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6.1 (K-5025-BN)
- Kingston Brass Kitchen Faucets & Accessories