Shop All Kitchen Faucets
Kingston Brass
KS8792CML Manhattan Centerset Kitchen Faucet, Polished Brass
Mfr # KS8792CML
Zoro # G3091760
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Width 10.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS8792CML
- Zoro # G3091760
- UPC # 663370046919
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 10.38 |
Height | 2.5 |
Item Height (Inch) | 2.5 |
Item Length (Inch) | 12.5 |
Item Width (Inch) | 10.38 |
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 3/4" FNPT Brass Check Valve with Stainless Steel Poppet (400-075)
- TOTO Stop Repair, Kit Replacing 10077, 1" Angle (10077T3-PM)
- APOLLO PEX 1/2 in. Copper Crimp Ring Jar (100-Pack), 100PK (APXCR12100JR)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- KINGSTON BRASS KS8791CML Manhattan Centerset Kitchen Faucet, Polished Chrome (KS8791CML)
- KINGSTON BRASS KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS8727DLBS)
- KINGSTON BRASS KS1171AL Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171AL)
- KINGSTON BRASS KB790AC 8" Centerset Kitchen Faucet, Polished Chrome (KB790AC)
- KINGSTON BRASS KS214M 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS214M)
- KINGSTON BRASS KS127ALBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper (KS127ALBSAC)
- KINGSTON BRASS KS1172AL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172AL)
- Kingston Brass Kitchen Faucets & Accessories