Shop All Kitchen Faucets
Kingston Brass
KS8728DFL 8" to 16" Widespread Kitchen Faucet, Brushed Nickel
Mfr # KS8728DFL
Zoro # G3084289
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Includes Faucet; Mounting Hardware
- Width 7.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8728DFL
- Zoro # G3084289
- UPC # 663370295171
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 7.88 |
Height | 3.19 |
Item Height (Inch) | 3.19 |
Item Width (Inch) | 7.88 |
Item Length (Inch) | 11.5 |
Description
This faucet's modern features create a bold and edgy design in your kitchen. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 2-Way (77C10127A)
- ASCO Rebuild Kit For 8344 (302711-MO)
- DIXON 1/4" Imported Brass Ball Valve (FBV25)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11812)
- KINGSTON BRASS KS8792CQL Claremont Centerset Kitchen Faucet, Polished Brass (KS8792CQL)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Nickel (KB1796AXBS)
- KINGSTON BRASS KB1797AXBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brushed Brass (KB1797AXBS)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB750)
- KINGSTON BRASS KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798ELLS)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Polished Chrome (KB121)
- KINGSTON BRASS KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS8727DLBS)
- Kingston Brass Kitchen Faucets & Accessories