Shop All Kitchen Faucets
Kingston Brass
KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass
Mfr # KS8727DLBS
Zoro # G3093425
product price: $428.97
/ea
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Width 11.13
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8727DLBS
- Zoro # G3093425
- UPC # 663370579479
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 11.13 |
Height | 7.69 |
Item Length (Inch) | 11.56 |
Item Width (Inch) | 11.13 |
Item Height (Inch) | 7.69 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Retro-Fit Kit, Marathon(R) (2200-200KJKABCP)
- ZSI CushionedClampStrut Mounted, Tube Sz 3 In (050NS054)
- ZORO SELECT Socket x Socket Cast Iron No-Hub P-Trap (222506)
- DAYTON 1-1/4" or 1-1/2" MNPT TPR Screw-In Check Valve (4UN78)
- KINGSTON BRASS GSS7706ACLSP Kitchen Faucet Sprayer for GS7706ACLSP (GSS7706ACLSP)
- KINGSTON BRASS Single-Handle, Widespread Kitchen Faucet, Chrome (KB811K1)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- KINGSTON BRASS KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KS7828TLLS)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLLS)
- KINGSTON BRASS KS8798DL Concord 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798DL)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- Kingston Brass Kitchen Faucets & Accessories