Shop All Kitchen Faucets
Kingston Brass
KS8726DXBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Nickl
Mfr # KS8726DXBS
Zoro # G3091797
product price: $428.97
/ea
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Width 10.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8726DXBS
- Zoro # G3091797
- UPC # 663370579523
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 10.56 |
Height | 7.69 |
Item Height (Inch) | 7.69 |
Item Width (Inch) | 10.56 |
Item Length (Inch) | 11.56 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished nickel finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61HD-4)
- LARSEN SUPPLY CO 15/16 Chr Swiv Aerator (09-1229)
- MOEN Cartridge Cap & Nut Kit (162203)
- NIBCO PRESS SYSTEM Cap 1-1/2", Press End (9172850PC)
- KINGSTON BRASS KS8792CMLLS Manhattan Centerset Kitchen Faucet, Polished Brass (KS8792CMLLS)
- KINGSTON BRASS KS1175AL Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175AL)
- KINGSTON BRASS KS8792CQL Claremont Centerset Kitchen Faucet, Polished Brass (KS8792CQL)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3193AL)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Nickel (KB1796AXBS)
- KINGSTON BRASS KS7751ALBS English Country Kitchen Bridge Faucet W/Brass Sprayer, Chrm (KS7751ALBS)
- KINGSTON BRASS KS113ORB Essex Two Handle Wall Mount Kitchen Faucet, Oil Rubbed Bronze (KS113ORB)
- Kingston Brass Kitchen Faucets