Shop All Kitchen Faucets
Kingston Brass
KS8721CQL Widespread Kitchen Faucet, Polished Chrome
Mfr # KS8721CQL
Zoro # G3107136
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Includes Faucet; Mounting Hardware; Side Sprayer
- Height 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8721CQL
- Zoro # G3107136
- UPC # 663370111068
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.19 |
Width | 7.88 |
Item Width (Inch) | 7.88 |
Item Height (Inch) | 2.19 |
Item Length (Inch) | 11.5 |
Description
Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Seamless, 1/4 x72 (793N82)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- ELKAY Elkay Assy -Shrd Upper Ezo (56228C)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #11 (PVC 45 #11)
- KINGSTON BRASS KS613AB 2-Handle Wall Mount Kitchen Faucet (KS613AB)
- KINGSTON BRASS KB821 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821)
- KINGSTON BRASS KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KS7828TLLS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792ALBS)
- KINGSTON BRASS KB821K1 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821K1)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Polished Nickel (KDH8816PN)
- OAKBROOK COLLECTION Kitchen Faucet 2H Chrm (810N-D4001)
- Kingston Brass Kitchen Faucets & Accessories