Shop All Kitchen Faucets
Kingston Brass
KS8711DLLS Concord 8" Centerset Kitchen Faucet, Polished Chrome
Mfr # KS8711DLLS
Zoro # G3098788
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8711DLLS
- Zoro # G3098788
- UPC # 663370038563
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 10 |
Height | 2.38 |
Item Height (Inch) | 2.38 |
Item Width (Inch) | 10 |
Item Length (Inch) | 13.63 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Easily adaptable to any kitchen, the Concord Single Handle Kitchen Faucet with 8-Inch Plate is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT 304 SS Hex Head Plug (40HP112N114)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x FPT (BFA1012CES)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 2 in Coupler Size (3LX32)
- ZORO SELECT Water Connector Kit, Polyethylene, Silver (48362)
- KINGSTON BRASS KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798ELLS)
- KINGSTON BRASS 8" Centerset Kitchen Faucet Brass Sprayer, Polished Brass (KB3572GLBS)
- KINGSTON BRASS KB825K5 Single-Handle Widespread Kitchen Faucet, Oil Rubbed Bronze (KB825K5)
- KINGSTON BRASS KS1175PX Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175PX)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Brushed Brass (KDH8817)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KS2798NLBS)
- WEST BEND Faucet (P69-104D)
- Kingston Brass Kitchen Faucets