Shop All Centerset Bathroom Faucets
Kingston Brass
KS8668ZX Millennium 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickl
Mfr # KS8668ZX
Zoro # G3061846
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 4.04
- Features Solid Brass Construction For Durability, Drip-Free Ceramic Disc Cartridge, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 5-1/4" Spout Reach, 7-3/16" Spout Height, 4-1/2" Aerator Clearance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8668ZX
- Zoro # G3061846
- UPC # 663370284083
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Length | 6.75 |
Height | 2.88 |
Width | 6.38 |
Item Width (Inch) | 6.38 |
Item Height (Inch) | 2.88 |
Item Length (Inch) | 6.75 |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601)
- DELTA Aerator Repair Part Faucet, 1.2 gpm, Delta (RP54977-1.2)
- SPEARS 2" Bulkhead Fitting, FNPT x Socket (8171-020)
- LEGEND VALVE 3/4" T540 NL WATER HTR DRAIN (107-169NL)
- KINGSTON BRASS KB8625FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8625FL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB160)
- KINGSTON BRASS KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass (KS7102WLL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB181B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3542BL)
- PEERLESS Bayside Two Handle Centerset Bathroom Faucet (P99640LF-PB)
- Kingston Brass Centerset Bathroom Faucets