Shop All Centerset Bathroom Faucets
Kingston Brass
KS8668EX Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickel
Mfr # KS8668EX
Zoro # G3054155
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 4.04
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8668EX
- Zoro # G3054155
- UPC # 663370016707
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 2.88 |
Width | 6.38 |
Length | 6.75 |
Item Height (Inch) | 2.88 |
Item Length (Inch) | 6.75 |
Item Width (Inch) | 6.38 |
Description
This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560299943)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (G-F600-125LH)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL318)
- VIEGA Viega ProPress XL tee, 2-1/2" x 1-1/2" x 2-1/2" (20699)
- KINGSTON BRASS KS8668ZX Millennium 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickl (KS8668ZX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB512B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- KINGSTON BRASS KS8641HX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641HX)
- KINGSTON BRASS KB5616PL Restoration 4" Centerset Bathroom Faucet, Polished Nickel (KB5616PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB5612FL)
- Kingston Brass Centerset Bathroom Faucets