Shop All Centerset Bathroom Faucets
Kingston Brass
KS8661QLL Executive 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrm
Mfr # KS8661QLL
Zoro # G3055607
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.04
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8661QLL
- Zoro # G3055607
- UPC # 663370090141
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 6 |
Length | 7.5 |
Height | 2.88 |
Item Length (Inch) | 7.5 |
Item Width (Inch) | 6 |
Item Height (Inch) | 2.88 |
Description
Adorn your washroom with the transitional stylings and bold allure of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Executive 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (EAF100-P-ISM)
- KINGSTON BRASS KS1795PKLBS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS1795PKLBS)
- ZURN Tank Lever, Chrome (S004)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 6 In (104-513)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB7648AL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB7641LL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- KINGSTON BRASS KS7611BAL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611BAL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB181B)
- KINGSTON BRASS KS8661DFL NuWave 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661DFL)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 4.13" (L-7240)
- Kingston Brass Bathroom Sink Faucets & Accessories