Shop All Centerset Bathroom Faucets
Kingston Brass
KS8648QLL 4" Centerset Bathroom Faucet, Brushed Nickel
Mfr # KS8648QLL
Zoro # G3061146
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.04
- Width 4.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8648QLL
- Zoro # G3061146
- UPC # 663370090233
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 4.38 |
Height | 4 |
Length | 6.25 |
Item Width (Inch) | 4.38 |
Item Height (Inch) | 4 |
Item Length (Inch) | 6.25 |
Description
Adorn your washroom with the transitional stylings and bold allure of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Executive 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 1/2" QC x 1/4" NPT Male (ZUSA-STF-QC-495)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3209)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB102LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KS2612BX)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB625)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB4641DX)
- KINGSTON BRASS KB100 4" Centerset Bathroom Faucet, Polished Chrome (KB100)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542LP)
- Kingston Brass Centerset Bathroom Faucets