Shop All Centerset Bathroom Faucets
Kingston Brass
KS8641HX 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KS8641HX
Zoro # G3069056
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 4.04
- Width 4.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8641HX
- Zoro # G3069056
- UPC # 663370033674
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 4.38 |
Height | 4 |
Length | 6.25 |
Item Width (Inch) | 4.38 |
Item Height (Inch) | 4 |
Item Length (Inch) | 6.25 |
Description
This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 1/2" Thermostatic Rough Valve-In (R1052BD)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001300-GR)
- GEBERIT Rtfset Bd 52 (151.550.21.1)
- LEGEND VALVE 1/2F1807x3/8x3/8 T-598NL STRA (114-732NL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612PX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (GKB161LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB528)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB6251LP)
- KINGSTON BRASS Naples, 4" Centerset Bathroom Faucet, Chrome/Polished Brass (KB2624B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621YL)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-7220)
- Kingston Brass Bathroom Sink Faucets & Accessories